- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Nitrile, Powdered, Blue, M, 100 PK
Shop Alternate Products
This Product is Discontinued
Ansell
Disposable Gloves, Nitrile, Powdered, Blue, M, 100 PK (Discontinued)
Mfr # N242
Zoro # G3615215
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 3.9 mil
- Color Blue
- Powdered/Powder Free Powdered
Customers Also Purchased
- Brand Ansell
-
MFR #
N242
-
Zoro #
G3615215
- UPC # 683438542429
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Glove Length | 9-1/2" |
Size | M |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 3.9 mil |
Color | Blue |
Powdered/Powder Free | Powdered |
Finger Thickness | 4.70 mil |
Color Family | Blue |
Cuff | Beaded |
Latex Content | Latex Free |
Disposable Glove Grade | Industrial |
Ambidextrous/Hand-Specific | Ambidextrous |
Glove Texture Location | Fingers Only |
Standards | ASTM |
Metal Detectable | No |
Aloe Inner Surface | No |
Cuff Thickness | 3.50 mil |
Lining | Unlined |
Application | Light Maintenance, Cleaning |
Sterile/Non-Sterile | Non-Sterile |
Disposable Glove Palm Thickness | 3.00 to 3.99 mil |
Material | Nitrile |
Powdered/Powder-Free | Powdered |
Glove Texture | Grain |
Brand and Series | Ansell Microflex N24 |
Nominal Palm Thickness | 4 mil |
Disposable Glove Type | General Purpose |
Acceptable Quality Level (AQL) | 4 |
Glove Materials | Nitrile |
Silicone-Free | No |
Latex-Free | Yes |
Series | N24 |
Glove Treatments | Powdered |
Texture Location | Fingertips |
Texture | Grain |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Thickness 3.5 mil, Disposable Glove Type General Purpose, Finger Thickness 4.7 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powdered, Series N24, Size- Alpha M, Size - Numeric 8, Package Quantity 100
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***