Coated Gloves, Polyurethane, Palm, Not Rated Abrasion Level, White/Gray, Xl 1 PR

  • Mfr # 1762XL

  • Zoro # G3615346


product price:  $1.75
/pr
Sold in multiples of 12 for $21.00

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1762XL
Zoro #
G3615346
UPC #
608134176242
Country of Origin
China

Dimensions

Glove Size
Xl
Thickness
13 ga
Glove Length
10 in
Size
XL

Details

Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.