Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR
Mfr # VPN96790M
Zoro # G3615440
$2.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
- Thumb Style Wing
- ANSI/ISEA Abrasion Level 4