Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 75W, PAR38 Halogen Light Bulb (Discontinued)
Mfr # 75PAR/HIR+8K/FL25
Zoro # G3615491
This Product is Discontinued
Key Features
- Bulb Shape PAR38
- Bulb Color Temp. 2750K
- Shatter-Resistant No
- Bulb Designation 75PAR/HIR+8K/FL25
- Light Appearance 2700 to 2999K, Soft White