- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Pre-Measured Chemicals & Dispensers
- /
- Pre-Measured Chemicals
- /
- Floor Cleaner, 2.5L, Ammonia, Green, PK2
Shop Alternate Products
This Product is Discontinued
Diversey
Floor Cleaner, 2.5L, Ammonia, Green, PK2 (Discontinued)
Mfr # 94529497
Zoro # G3617083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Size 2.5L
- Color Green
- Fragrance Unscented
- Container Type Bottle
Customers Also Purchased
- Brand Diversey
-
MFR #
94529497
-
Zoro #
G3617083
- UPC # 807174528916
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 2.5L |
Cleaner Container Size | 2.5 L |
Container Size | 2.5 L |
Details
Cleaner Chemical Product Grouping | Portion Control System Chemicals |
Item | Floor Cleaner |
Color | Green |
Fragrance | Unscented |
Container Type | Bottle |
Recommended Dilution | 1:256 to 1:512 |
RTU Yield per Container | 338.8 gal. |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Sub-Category | Floor Cleaners and Maintainers |
pH | 11.1 |
Required Brush Speed | 1500 rpm |
For Use On | Specifically-formulated to clean burnished, ultra high speed floor finishes. Delivers high performance, low foam cleaning without rinsing and leaves no dulling residue. Keeps floor finishes cleaner longer, thereby extending stripping cycles. Clear blue-green in color with an ammonia scent. |
Primary Chemical | None |
Item - Portion Control System Chemicals | Floor Cleaner |
Flash Point | Greater than 200 Degrees F |
Standards | HMIS, NFPA |
VOC Content | 0% |
Surfaces for Use On | Hard Nonporous Surfaces |
Plastic Safe | No |
Net Weight | 11 lb. |
Product Label | Floor Cleaner |
pH Level | 11.1 |
Label Color Coding | Green |
Label Number | 4 |
Low Foaming | Yes |
Fits Dispenser Series | J-Fill |
pH Value | Alkaline |
Nonflammable | Yes |
NSF Rating | Not Rated |
Properties | Butyl Free, Low Foam, Nonflammable |
Rinse Required | Yes |
Product Grouping | Floor Care |
Butyl Free | Yes |
Description
Floor Cleaner, Label Number 4, Label Color Coding Green, Chemical Series UHS, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 11.1, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:256, 1:512, Concentrated, Properties Butyl Free, Low Foam, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards HMIS, NFPA, Net Weight 11 lb.
- This item has been restricted from sale in the following states: GU