Shop Alternate Products
This Product is Discontinued
Dewalt
4-1/2" x .045" x 7/8" XP Cutting Wheel (Discontinued)
Mfr # DW8857
Zoro # G3617555
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.045 in
- Arbor Hole Size 7/8 in