Shop Alternate Products
This Product is Discontinued
Lutron
Dimming Ballast, 120-277V, 45-3/16 In Lamp (Discontinued)
Mfr # H3DT554CU110
Zoro # G3617905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 18 in
- Input Watts 64/62/63 W
- Ballast Factor 1
- Ballast Lamp Type T5HO
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Customers Also Purchased
- Brand Lutron
-
MFR #
H3DT554CU110
-
Zoro #
G3617905
- UPC # 027557977173
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Length | 18 in |
Height | 1 in |
Width | 1 3/16 in |
Details
Input Watts | 64/62/63 W |
Ballast Factor | 1 |
Ballast Lamp Type | T5HO |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Ballast Dimming | Yes |
Standards | ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA C22.2 No.74, FCC Part 18 EMI/RFI Emissions, ISO 9001.2000, UL935 |
Ballast Max. Lamp Watts | 54 |
Total Harmonic Distortion | Less Than 10% |
Sound Rating | Inaudible in 27dBa Ambient Environment |
Ballast Max. Number of Lamps | 1 |
Thermal Protection | Class P |
Ballast Dimming Type | Full Range Continuous Dimming |
Ballast Lamp Watts | 54 |
Item | Fluorescent Ballast |
Min. Starting Temp. | 50 Degrees F |
Ballast Item | Electronic Ballast |
Amps AC | 0.54/0.26/0.23 A |
Ballast Family | Hi Lume(R) 3D |
Ballast Type | Electronic |
Ballast Start Type | Programmed/Rapid |
Power Factor | Greater than 0.95 |
Ballast Voltage | 120-277 |
Dimming Range | 100% to 1% |
Number of F54T5 Lamps | 1 |
Wiring Type | Parallel |
Fixture Ballast Type | Electronic |
Ballast Bulb Type | T5HO |
Sockets Included | No |
Dimming Method | Proprietary |
Input Voltage | 120 to 277V AC |
Brand and Series | Hi Lume(R) 3D |
Dimming Type | Full Continuous Dimming |
Operating Amps @ 120V | 0.54 A |
CA Title 20 Compliant | Yes |
Number of Bulbs Supported | 1 |
Starter Required | No |
Frequency | Greater Than 42kHz |
Max. Bulb Watts | 54 W |
Dimming | Yes |
Description
Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 54 W, Ballast Bulb Type T5HO, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F