Shop Alternate Products
This Product is Discontinued
American Lock
Lockout Padlock, KA, Orange, 1-7/8"H, PK6 (Discontinued)
Mfr # A1105KAS6ORJ
Zoro # G3618447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Color Orange
- Body Finish Anodized
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Thickness 3/4"