Master Lock

Lockout Padlock, KA, Green, 1-3/4"H, PK12


$147.99
/pk 12, $12.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Color Green
  • Body Height 1 3/4 in
  • Body Material Plastic
  • Body Thickness 3/4 in
  • Body Width 1 1/2 in
See all product information