- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Surge Protector Strip, 7 Outlet, Gray
Shop Alternate Products
This Product is Discontinued
Tripp Lite
Surge Protector Strip, 7 Outlet, Gray (Discontinued)
Mfr # TLP74TG
Zoro # G3620671
This Product is Discontinued
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Gray
- Cord Length 4 ft.
- Number of Conductors 3
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
TLP74TG
-
Zoro #
G3620671
- UPC # 037332161352
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4 ft. |
Wire Size | 14 AWG |
Depth | 11-7/32" |
Cord Length - Ext. Cords and Outlet Strips | 4 ft. |
Width | 3-35/64" |
Length | 1-9/16" |
Length (Straight Wireway) | 1 9/16 in |
Details
Item | Surge Protector Outlet Strip |
Number of Outlets | 7 |
Voltage | 120VAC |
Color | Gray |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 15.0 |
Mounting Style | Keyhole |
Power Indicator | Yes |
Housing Material | Plastic |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Rated Joules | 1400 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Max. Surge Current | 19.5kA |
Includes | (2) Timer Controlled Outlets, Diagnostic LEDs, Instruction Manual and Warranty Information |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Outlet Center Distance | 28.5 mm Standard, 57 mm Standard and Transformer |
Circuit Breaker | No |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Telephone/Fax Surge Protection | No |
Medical Grade | No |
NEC Cord Designation | SJT |
Coax Surge Protection | No |
Standards | UL1449/1363/Cul |
Color - Ext. Cords and Outlet Strips | Gray |
Noise Attenuation | Up to 20db |
For Use With | Perfect For Small-To-Medium Home/Business, Lighting Installations, Entertainment Systems, Satellite and A/V Receivers, Dvd/Cd Players and More |
Hz | 60 |
Number of Transformer Outlets | 1 |
Number of Total Outlets - Ext. Cords and Outlet Strips | 7 |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Special Features | (2) Timer Controlled Outlets, Diagnostic LEDs |
Total Number of Outlets | 7 |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Application | Home and Office |
Trade Designation | SJT |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color Gray, Cord Length 4 ft, Rated Joules 1400, Application Home and Office, Housing Material Plastic, Max. Amps 15.0, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, Number of Conductors 3, Voltage 120V AC, Length 1 9/16 in