Bondhus
Insert Bit, #2
Mfr # 0715730312
Zoro # G3622571
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #2
- Shank Style Hex
- Impact Rated No
- Point Size #2
Explore More Products
- BONDHUS 4.0mm ProHold Hex Bit, 2" Length 33260
- BONDHUS 10864 5Mm Ball End Tip Power Bit With Proguard Finish, 76Mm, 10 Piece 10864
- BONDHUS 10mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket 43676
- BONDHUS T90 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm 32090
- BONDHUS Ball End Insert Bit, 12mm 10880
- BONDHUS Ball End Insert Bit, 10mm 10876
- BONDHUS Insert Bit, T30 0715730967
- BONDHUS Torsion Bit, 1/4", 2" 0715730792
- BONDHUS Torsion Bit, T8 0715750216
- VEGA INDUSTRIES Hex 7/64 Insert Bit x 1 125H0764A
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS 05071107001
- Bondhus Screwdrivers and Nutdrivers