Zoro Select
Terminal Strip, 15A, 2 Pole, 300VAC
Mfr # 6ZEF2
Zoro # G3624205
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Max. Wire Size 14 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 2
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC 6ZEH5
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC 6ZEH8
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC 6ZEF4
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC 6ZEJ1
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC 6YH93
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC 6ZEG1
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh NSYTRV62
- PHOENIX CONTACT Box of 50 Terminal and Contact Block 968923 UK 5 N
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC 6YH99
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va PSH100AB10
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC 6ZEF3
- Zoro Select Power Distribution Blocks & Terminal Blocks