Shop Alternate Products
This Product is Discontinued
Ken-Tool
Mt and Demount Spoon, 30 In, 3/4 In (Discontinued)
Mfr # T2122M30
Zoro # G3625036
This Product is Discontinued
Key Features
- Material Steel
- Application For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size 3/4 in dia
- Number of Pieces 1
- Features Heavy Duty Double End, Curved with Flat Tip, Drop Center, 1 Piece