Shop Alternate Products
This Product is Discontinued
Te Connectivity
Ballast Disconnct, 18 AWG, 2 Ports, Wht, PK2 (Discontinued)
Mfr # CPGI-2008535-1-K2
Zoro # G3625291
This Product is Discontinued
Key Features
- Wire Size 18 AWG
- Color White
- Insulation Type Polycarbonate
- Connection Type Twist On
- Overall Length 2.5 in