Bondhus
E-Smart Pozidriv 1X3-1/8 Insulated Blade
Mfr # 0715751737
Zoro # G3625487
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozidriv(R)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Includes Not Applicable
- Overall Length 3-1/8"
- Point Size #1
Explore More Products
- BONDHUS Ball End Insert Bit 12Mm 11080
- BONDHUS Prohold Hex Bit 2In 7/32In 43211
- BONDHUS 8mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket 43272
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length 33264
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock 0715751341
- BONDHUS 7/64 In. X 3.0 In. Ball End Power Bit With Proguard (10-Pack) 10806
- BONDHUS Xzn M10 X 1In Bit 0715750368
- BONDHUS 5/32" ProHold Hex End Power Bit 3" 1/4" Stock 71309
- BONDHUS Insert Bit, #1 0715750655
- VEGA INDUSTRIES Torx 20 Power Bit x 2 150T20A
- EAZYPOWER WING NUT DRVR 1/4X3"" 80942
- Bondhus Screwdrivers and Nutdrivers