Wera
871/1 8 X 25 Mm Torq-Set Mplus Bits
Mfr # 05066630001
Zoro # G3626071
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- SAE or Metric Metric
- Point Size 25mm
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" 05056172001
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS 05071071001
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex 05003402001
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS 05071073001
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel 05066102001
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel 05066690001
- WERA Torx Bit, 25x25mm, 1/4" Hexagon Drive, PK10 05066126001
- WERA Screwdriver Bit, PH3x50mm, 1/4"Hex, PK10 05134932001
- WERA Power Bit, SAE, 4mm, Halfmoon, T1, PK10 05135220001
- BETA Socket Driver for Hexagon Screw, 8mm 9100498
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 446-12X
- Wera Screwdriver Bits