Shop Alternate Products
This Product is Discontinued
Dewalt
4" x 5/8"-11 XP .020 Carbon Stringer Wire Wheel (Discontinued)
Mfr # DW4926
Zoro # G3627425
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8 in
- Brush Dia. 4 in