Proto
1 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide
Mfr # J10027L
Zoro # G3627477
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/16 in
- Material Alloy Steel
Explore More Products
- PROTO 1 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide J10019L
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide J10022L
- PROTO 1 in Drive Impact Socket 2 5/16 in Size 6 pt Deep Depth, Black Oxide J10037L
- PROTO 1/4 in Drive Impact Socket 1/4 in, 6 Deep, black oxide J6508H
- PROTO #5 Drive Impact Socket 2 3/4 in, 6 Standard, black oxide J09944
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide J7008M
- PROTO Skt Imp 1-2 Dr 3-4 6 Pt 577-7324H
- PROTO 2 1/2 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide J25038
- PROTO SKT 3/4DR IMPACT DP 6PT 1 POUW-2632
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 35 mm, 6 Standard, Black Phosphate 49-66-6267
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 65 mm, 6 Standard, Black Phosphate 49-66-6614
- Proto Sockets & Ratchets