Allegro Industries
Confined Space Fan, Axial, 25 ft. Duct
Mfr # 9543-25
Zoro # G3627784
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Axial
- For Use With 12 in Duct
- HP 1 hp
- Voltage 115/230 V AC
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 12 In 9535-12
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP 9539-12
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 1/2 HP 9525-01
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP 9513
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1/3 HP 9504
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. 9518-20
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 15 ft.Duct 9514-05
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP 9553-25
- ALLEGRO INDUSTRIES Conf. Sp Fan Kit, Axial, 12VDC 9520-06M
- ALLEGRO INDUSTRIES Conf. Sp Blower Kit, Centrifugal, 1/3 HP 9520-04M
- ALLEGRO INDUSTRIES Conf. Space Fan, Axial, Dia 8 In 9533
- Allegro Industries Confined Space Fans and Blowers