Chicago-Latrobe
Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 49100
Zoro # G3628554
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1285
- Drill Bit Material High Speed Steel
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank 48558
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50838
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48231
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank 49227
- CHICAGO-LATROBE Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50882
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute 52812
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish 55119
- CHICAGO-LATROBE Screw Machine Length Drill, Spiral Flute 49006
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute 78707
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50804
- WESTWARD Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVA7
- Chicago-Latrobe Screw Machine Length Drill Bits