Widia
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 19639
Zoro # G3628773
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Overall Length 2-23/32"
- Tap Style Spiral Flute
- Shank Dia. 0.318"
- Tap Thread Type UNF
Explore More Products
- WIDIA Spiral Flute Tap, Bottoming, 3 16022
- WIDIA Spiral Flute Tap, Plug 3 Flutes GT905014
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes VTSFT5011
- WIDIA Spiral Flute Tap, Plug, 3 GT925141
- WIDIA Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiN 19643
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes VTSFT-TC5053
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes VTSFT5144
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 VTSFT-TC6528
- WIDIA Spiral Flute Tap, #8-32, Plug, 2 Flutes, UNC GT205009
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes 2913801
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes 5364624
- Widia Taps