- Home
- /
- Power Transmission
- /
- Fluids & Lubricants
- /
- Penetrants and Lubricants
- /
- Lubricants
- /
- Lubricant Oil, Aerosol Can, 11 Oz.
Shop Alternate Products
This Product is Discontinued
Liquid Wrench
Lubricant Oil, Aerosol Can, 11 Oz. (Discontinued)
Mfr # L212
Zoro # G3629841
This Product is Discontinued
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Customers Also Purchased
- Brand Liquid Wrench
-
MFR #
L212
-
Zoro #
G3629841
- UPC # 078698120256
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Size | 11 oz. |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Lubricant Base | Mineral Oil |
USDA Certified Biobased Product | No |
Primary Additive | PTFE |
Application | Tools, Fishing, Hunting, Archery,Marine |
Standards | N/A |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
VOC Content | 0.44 % |
Sub-Category | General Purpose Lubricants |
Lubricant Color | Colorless |
Lubricant NSF Rating | Not Rated |
Color | clear |
Flash Point | 132 Degrees F |
Series | Lubricating Oil |
Container Type | Aerosol can |
Lubricant Type | Lubricant |
Item | Lubricant Oil |
Max. Operating Temp. | 110 Degrees F |
Specific Gravity | 0.86 |
Chemical Base | Petroleum |
Lubricant Additives | PTFE |
Min. Operating Temp. | -20 Degrees F |
Lubricant Film | Wet |
Net Weight | 11 oz. |
Odorless | No |
Net Fill | 11 oz |
Flammability | Flammable |
Lubricant Base Material | Mineral Oil |
50 State VOC Compliant | Yes |
Operating Temp. Range | -20 to 110 Degrees F |
Description
General Purpose Lubricant, Wet, Liquid Wrench, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 110 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0.44 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 132 Degrees F, No USDA Certified Biobased Product
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material