Norton Abrasives
CutOff Whl, Gemini Ductile, 12"x.125"x20mm
Mfr # 66252837840
Zoro # G3629927
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Silicon Carbide/Aluminum Oxide
- Abrasive Wheel Diameter 12 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" 66243510655
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" 66252843171
- NORTON ABRASIVES CutOff Wheel, GeminiLONGLIFE, 10"x7/64"x1" 66253106109
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x5/8" 66252938787
- NORTON ABRASIVES CutOff Wheel, Masonry, 5"x.040"x7/8" 07660701622
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x1/4" 66243510645
- NORTON ABRASIVES Grinding Wheel, C1S1S 12x.500x3, .500 66260235302
- NORTON ABRASIVES Cutoff Wheel 4X.040X5/8 07660701616
- NORTON ABRASIVES Cutoff Wheels 66252840001
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" 655320000
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel DWA8030
- Norton Abrasives Cut-Off Wheels