3M Protecta
Roofer's Fall Protection Kit, Universal
Mfr # 2199803
Zoro # G3630042
Free Shipping & Returns
$187.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components 2104000 reusable roof anchor, 1191995 harness, 1340005 rope adjuster with lanyard, 1204001 50 ft. (15.2m) lifeline and bucket
- Color Blue/Yellow
- Hardware Material Forged Alloy Steel
- Standards OSHA, ANSI Z359.1
Explore More Products
- 3M PROTECTA Fall Protection Web TieOff Adaptor, No Wear Pad Reusable, Series Pro, 6 Ft Lx134 In W Size, 5900578 5900578
- PEAKWORKS Fall Kit, 6 ft Dual Tie-Off Lanyard, Rebar Hooks V8252336
- SAFEWAZE PRO Bag Combo: FS185-2X, FS560, FS8125 FS141-2X
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560-AJ, FS8125 019-3028
- WERNER Roofer's Fall Protection Kit, Size: Universal K112201
- WERNER Fall Protection Kit, Size: Universal K121043
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal 19F395
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L 00805
- HONEYWELL MILLER Miller Titan ReadyRoofer Fall Protection System Kit BRFK50-Z7/50FT
- SAFEWAZE PRO Bag Combo: FS185-XS, 018-5004, FS8125 019-3005
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag V8252357
- 3M Protecta Fall Protection