3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Black
Mfr # 1246518
Zoro # G3630356
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series ShockWave(TM)2
- Color Black
- Tensile Strength 6000 lb.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 1246145
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs 3100539
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs 3100538
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., 420 lb. Weight Capacity, Blue 3101374
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 1244311
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg 3100530
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity 7602040
- 3M DBI-SALA 3M„¢ Protecta® Twin-Leg Self Retracting Lifeline, Steel Snap Hook, 6' 3100412
- 3M DBI-SALA Lanyard Web 3 Choker, 9502116 Ends 1231203
- PEAKWORKS Vertical Lifeline, 100 ft., White V84084100
- GEMTOR 100 ft.L Self Retracting Lifeline SL2-100
- 3M Dbi-Sala Fall Protection