Tempco
Panel Radiant Heater, 24 In. L, 12 In. W
Mfr # RPB21231
Zoro # G3630557
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 240/480V AC
- Number of Elements 2
- Watts 4,320 W
Explore More Products
- TEMPCO Ceramic Infrared Heater, 240V, 1000W CRB10033
- TEMPCO Ceramic Emitter Infrared Heater, 220/240V CRA10004
- TEMPCO Indoor Infrared Heater, 120V, 1200W THE09137
- TEMPCO Ceramic Infrared Heater, 240V, 650W CRB10023
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW CRA10011
- TEMPCO Ceramic Infrared Heater, 240V, 400W CRB10014
- TEMPCO Panel Radiant Heater, 30 In. L, 12 In. W RPB21241
- TEMPCO Ceramic Emitter Infrared Heater, 3.25kW CRA10226
- TEMPCO Ceramic Emitter Infrared Heater, 50 In. L CRA10255
- Tempco Heaters & Furnaces