Er Tape
Self-Fusing Tape, 1 x 432 in, 20 mil, Clear
Mfr # GL20C67000
Zoro # G3632176
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Material Silicone Rubber
- Tape Tensile Strength 700 lb/in
- Width 1 in
- Length 432 in
Explore More Products
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide GL20R67000
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue GL20667000
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green GL20G67000
- ER TAPE Triangle Self Fusing Tape, 1In., 0.040 In. GL40B67G00
- ER TAPE Triangle Self Fusing Tape, 2 In, Wht/Blue GL20W73A00
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L GL20R676BI
- ER TAPE Rectangle Self Fusing Tape, 2 In., Gray GL20373REC
- 3M Electrical Tape, Orange, 3/4"X66Ft 54007-10869
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black 23-1"X30'
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow 3M 1350 0.5" x 72 yds Yellow
- TAPE LOGIC Tape Logic® PET Tape, 2" x 72 yds., Green, 2/Case T9674002PK
- Er Tape Electrical Tapes