3M Protecta
PRO Stretch Shock Absorbing Lanyard, 100% Tie-Off, Elastic, Snap Hook, Two Rebar Hooks, 6 ft, Red
Mfr # 1340161
Zoro # G3634784
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series PRO(TM) Stretch
- Weight Capacity 310 lb.
- Color Red
- Tensile Strength 6600 lb.
Explore More Products
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red 3100503
- 3M PROTECTA Horizontal Lifeline, 60 ft., 310 lb. Weight Capacity 1200101
- 3M PROTECTA Adjustable Shock Absorbing Lanyard, 310 lb. Weight Capacity, Red 1341101
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red 1191386
- 3M PROTECTA Positioning Lanyard, 22", 310 lb. Weight Capacity, Silver 1350200
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red 1341125
- 3M PROTECTA Self Retracting Lifeline - Retrieval, 50 ft, 310 lbs. (141 kg) Weight Capacity, Red 3591000
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red 3100516
- 3M PROTECTA Rebel Self Retracting Lifeline, 310 lb Capacity, Steel Snap Hook and Carabiner, 6 ft Web, Red/Black 3100403
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL 216WLS-Z7/6FTYL
- FALLTECH Temporary Horizontal Lifeline 6036024
- 3M Protecta Lanyards and Lifelines