Master Chemical
Washing Fluid, 1 gal
Mfr # CLEAN2029/1G
Zoro # G3635667
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Max. Operating Temp. 180 Degrees F
- Min. Operating Temp. 140 Degrees F
- Type Cleaner and Corrosion Inhibitor
- Flash Point 216 Degrees F
Explore More Products
- MASTER CHEMICAL Washing Fluid, 5 gal CLEAN2029/5
- MASTER CHEMICAL Washing Fluid, 54 gal CLEAN2029/54
- BURNDY Oxide Inhibitor, Copper to Copper, 4oz PENE4
- WIREARMOUR Corrosion Protection Tape 2 x 100 46-50-UNPRINT-2
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 1 oz. 16201
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 4 oz. 16204
- CRC Corrosion Inhibitor, 16 Oz. 03262
- RUSTLICK Corrosion Protection, 1 gal 71011
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 868101
- LPS Premier Rust Inhibitor, 22 oz 00322
- SEALED UNIT PARTS CO Supco Rust Buster® Solvent 4oz MO44
- Master Chemical Corrosion Inhibitors