Shop Alternate Products
This Product is Discontinued
Proto
3/8 in Drive, 6 pt Metric Socket, 6 Points (Discontinued)
Mfr # J5009MH
Zoro # G3636446
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/8 in
- Material Alloy Steel