Anvil
Malleable Iron 90 Degree Street Elbow Class 300
Mfr # 0310507603
Zoro # G3637776
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Explore More Products
- ANVIL 1-1/2" Black Forged Steel Half Coupling 0361168602
- ANVIL 1-1/4" Malleable Iron 45 Degree Street Elbow 0310027800
- ANVIL MI RDTEE 1/2"" FX3/4"" F 8700122750
- ANVIL 3/8" Malleable Iron Floor Flange 0300194800
- ANVIL Hex Head Plug, Forged Steel, 1 1/2 in 0361313802
- ANVIL Cast Iron Eccentric Reducer Coupling Class 125 0300153004
- ANVIL Black Forged Steel Cross Class 3000 0361129604
- ANVIL 3/4 In. Black Malleable Cap 150 PSI Lead Free 818900565
- ANVIL 45 Elbow, Forged Steel, 1 1/2 in, Socket 0362609406
- ANVIL Malleable Iron Reducer Coupling Class 150 0310091400
- ANVIL Malleable Iron Reducer Coupling Class 300 0310541206
- Anvil Black Pipe Fittings