Wahl
Pressure Gauge, 0 to 15 psi, 3/4 in MNPT, Steel, Painted Black
Mfr # 40KBDLA15#Hg
Zoro # G3638835
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Stem Mount Lower
- Connection Size 3/4 in NPT Process Connection
- Gauge Application Test For Leaks in Residential and Commercial Gas, Air and Water Lines, Test For Leaks in Drain, Waste and Vent Lines, Test For Low Pressure Plumbing Lines
- Includes Schrader Air Valve
- Accuracy +/-1.0%
Explore More Products
- WAHL Pressure Gauge, 0 to 6 psi, 3/4 in MNPT, Steel, Painted Black 40KBDLA6#Hg
- WAHL Portable IR Calibrator, 40 to 158 Degrees HSICBB-P
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated HEX-108RQ
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled 25-500-30/15-psi/kPa
- PIC GAUGES Air Gauge, 3-1/2", 0-3000 psi, 1/4" Mount 101D-354P
- WIKA INSTRUMENT 2.5" Type 213.53 60PSI/BAR Gauge - 1/4" NPT LM Stainless Steel 9692007
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L300#
- MILTON Center Back Mount Pressure Gage, 0-100PSI 1174-7
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 400 psi, 1/4 NPT Male Bottom Conn 40-400-400-psi-1/4
- WINTERS St/St. Syphons, Straight, 1/4"X1/4" SSP535
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black SEP-102D-158M
- Wahl Pressure Gauges