Viega
Viega ProPress tee, 1-1/4" x 1" x 1/2"
Mfr # 22238
Zoro # G3639334
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/4 in x 1 in x 1/2 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1 in x 1/2 in
Explore More Products
- VIEGA Coupling 95655
- VIEGA Coupling 90850
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" 79635
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" 25326
- VIEGA Adapter 80010
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" 79415
- VIEGA Viega MegaPress cap, 1-1/2" 90405
- VIEGA Street Elbow 45 Degrees 95555
- VIEGA Adapter 80050
- VIEGA Viega MegaPress 90 elbow, 1" x 1" 95015
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/4" 77472
- Viega Press-Fit Tube Fittings