Eaton
Cutler-Hammer Pushbutton Kit, Start-Stop, NEMA 1
Mfr # C400GK1
Zoro # G3640156
Free Shipping & Returns
$172.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 1
- Color Green, Red
- Legend Start/Stop
- For Use With Type 1 Enclosed Starters
- Starter Size 3 to 5
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Red HT8FBRF3
- EATON Ill Mom Pb Sil-bzl Flsh Grn With 1 No M22-WRK-K11
- EATON Illuminated Push Button Operator, 30 mm, Red HT8GDRF7
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Amber HT8GBAABF7
- EATON Non-ill Mom Pb Sil-bzl Extd Red 1no/1nc M22-DH-R-K01
- EATON Illuminated Push Button Operator, 30 mm, Green HT8GDGF7
- EATON Hazardous Location Push Button with Contacts, 30 mm, 2 NC, 2 NO, Red 10250T709R
- EATON Push Button, 22.5 mm, 1NO/1NC, White M22-DRL-W-K11-230W
- EATON Illuminated Push Button, 30 mm, 1NC, Red HT8FBRBF7
- EATON Non-ill Mom Pb Sil-bzl Flsh Button 6-pac M22-D-S
- EATON Push Button operator, 22 mm, Black M22M-DP-S
- Eaton Switches