- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black
Ashcroft
Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451379ASL04L160#
Zoro # G3641574
Free Shipping & Returns
$123.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Process
- Accuracy +/-0.5%
Customers Also Purchased
- Brand Ashcroft
-
MFR #
451379ASL04L160#
-
Zoro #
G3641574
- UPC # 723259818881
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Diameter | 5-13/16" |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 10 yr |
Process Connection Size | 1/2 in |
Case Depth | 3.375 in |
Case Diameter | 5.812 in |
Bolt Circle Diameter | 5.375 in |
Nominal Dial Size | 4 1/2 in |
Details
Connection Location | Lower |
Item | Process Pressure Gauge |
For Use With | Media Compatible with Bronze |
Gauge Application | Process |
Range | 0 to 160 psi |
Accuracy | +/-0.5% |
Material | Phenolic/Thermoplastic |
Color | Black |
Application | Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing |
Gauge Primary Range Values | 0 to 160 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Plastic |
Case Color | Black |
Basic Gauge Wetted Parts | Bronze |
Gauge Mounting Method | Surface |
Gauge Lens Material | Acrylic |
Gauge Connection Location | Bottom |
Basic Gauge Lens Material | Plastic |
Calibration Certificate Included | No |
Gauge Panel Mountable | Yes |
Gauge Case Color | Black |
Gauge Socket Material | Bronze |
Graduations | 20 psi |
Gauge Filled With | Glycerin |
Gauge Primary Range Numbered Graduations | 20 |
Series | 1379 |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Accuracy | +/-0.50% |
Basic Gauge Socket Material | Bronze |
Basic Gauge Sensor Material | Bronze |
Operating Temp. Range | 0 Degrees to 150 Degrees F |
Gauge Sensor Material | Phosphor Bronze |
Gauge Case Material | Aluminum |
Liquid Filled | Yes |
Gauge Primary Range Smallest Graduation | 2 |
Max. Pressure (PSI) | 160 |
Smallest Graduation | 20 psi |
Pressure Range | 0 to 160 psi |
Socket Material | Brass |
Case Material | Epoxy-Coated Aluminum |
Standards | ASME, CRN |
Process Connection | 1/2 in NPT Male |
Vibration Resistance | Liquid-Filled |
Case Construction | Solid Front with Pressure Relief Back |
Panel Mount Characteristics | 3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle |
Gauge Case Liquid | Glycerin |
Process Connection Type | NPT |
Primary Pressure Scale Color | Black |
Gauge Wetted Parts | Brass / Bronze |
Hazardous Location Rating | Not Rated |
Dial Color | White |
Movement Material | 400 Stainless Steel |
Includes Vent Plug | No |
Accuracy Grade | ASME B40.100 Grade 2A |
Sensor Material | Bronze |
Field Fillable | Yes |
Pointer Material | Aluminum |
Bezel Material | Polypropylene |
Non-Sparking | No |
Includes Calibration Certificate | No |
Freeze Resistant Movement | No |
Compatible Process Media | Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater |
Primary Scale Units | psi |
Cleaned for Oxygen Service | No |
Dial Face Color | White |
Process Connection Gender | Male |
Process Temperature Range | 20 Degrees to 150 Degrees F |
Case Finish | Epoxy Coated |
Lens Material | Glass |
Scale Type | Single |
Process Connection Location | Bottom |
Burst Pressure | 1,400 psi |
IP/NEMA Rating | IP66, NEMA 4X |
Primary Scale Minor Graduations | 2 |
Liquid-Filled Case | Yes |
Dry Dampening Feature | None |
Panel-Mountable | No |
Includes Mounting Hardware | No |
Primary Scale Numeric Increments | 20 |
Blowout Safety Back | Yes |
Movement Type | Rotary |
Removable Bezel | No |
Accuracy Scale | Full Scale |
Gauge Accuracy Grade | Grade 2A - Process |
Ambient Operating Temperature Range | 20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C) |
Pointer Characteristics | Micrometer Adjustable |
Dial Face Material | Aluminum |
Pointer Color | Black |
Pressure Range Type | Pressure |
Pressure Gauge Type | Process Pressure Gauge |
Sensor Type | Bourdon Tube |
Lens Material - Gauge | Glass |
Primary Pressure Range | 0 to 160 |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black 451379ASL04L1000#
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black 451279AS04L30#
- ASHCROFT 4-1/2In 1/4In 0-700Kpa Npt Pressure Gauge 45-1377-AS-02B-XNH
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 30-1084S 02L 1 000 PSI
- ASHCROFT 4-1/2in 1/4in 0-200 PSI NPT Pressure Gauge 45-1009-SL-02L-200#
- ASHCROFT Pressure Gauge M-15DDG-01B-160S80-XZG
- ASHCROFT Pressure Gauge 851010S04L60#
- ASHCROFT Pressure Gauge 638008A4F02CP0L30#
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black 35W1005PH02L600#
- PIC GAUGES Process Gauge, 0/100 psi, 1/4" NPT AHG6-A50.H21
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black SEP-101D-204S
- Ashcroft Pressure Gauges