Speedaire
3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL
Mfr # 10A219
Zoro # G3642186
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material Nitrile
- Cover Material Chemivic
- Hose Media Air, Water
- Length 500 ft.
Explore More Products
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071006
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD 10A220
- SPEEDAIRE Rubber Hose PN22N107G
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031496
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071010
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD 10A218
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071019
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 20031505
- SPEEDAIRE 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071013
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZU05030-250
- CONTINENTAL 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK 20307549
- Speedaire Air Hoses