Zoro Select
Fully Threaded Stud, 1"-8, 4 in, Steel, Grade 2, Plain Finish, 2 PK
Mfr # 56190
Zoro # G3642852
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 4 in
- Thread Length 4 in
- Material Steel
- Length 4 in
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 316, Plain Finish U55067.019.1200
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 1/4 in, Steel, Grade B7, Black Oxide Finish, 40 PK U22080.075.0725
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 316, Plain Finish U55070.062.2400
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish M20130.180.1000
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 6 ft, Steel, Grade A, Zinc Plated Finish U20365.056.7200
- ZORO SELECT Fully Threaded Stud, 10-32, 1 in, Stainless Steel, 18-8, Plain Finish, 50 PK ZS4.010032100.PL.DAR.GR050
- ZORO SELECT Fully Threaded Stud, 1"-8, 6 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB71000675-004BX
- ZORO SELECT Fully Threaded Stud, 1-3/8"-8, 10 1/2 in, Steel, B16, Plain Finish, 8 PK U22551.137.1050
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 5 in, Steel, Grade B7, Black Oxide Finish, 15 PK STUDI7125475/500-015BX
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 5 in, Stainless Steel, 18-8, Plain Finish, 10 PK 54042
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 18-8, Plain Finish 10326
- Zoro Select Fully-Threaded Rods & Studs