Shop Alternate Products
This Product is Discontinued
Chicago Hardware
Turnbuckle, Stub End, 1 x 12 In (Discontinued)
Mfr # 04176 8
Zoro # G3642983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 1035 Hot Roll Steel Body and Stubs
- Thread Dia. (In.) 1
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 9,800 lb
- Type Stub End