Dap
10 lb. Gray Patch and Resurfacer
Mfr # 10468
Zoro # G3644243
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Concrete Patcher & Resurfacer
- Container Type Pail
- For Use On Surface Material Brick, Concrete, Masonry, Stone, Stucco, Wood
- Size 10 lb.
- Color Gray
Explore More Products
- DAP 10LB Concrete Patcher 10468
- DAP Dap-Liquid Cement Crack Filler-Quart Bottle SLCD37584
- DAP 5 lb. Gray Patch and Resurfacer 10466
- DAP Presto Patch Patching Compound, White, 4 lb Bag 58505
- DAP Patch Concrete Gal 31090
- DAP Concrete Crack Fillr 37584
- DAP Crack Filler, Polymer/Rosin Base, 16 oz 7079860500
- DAP QT Elastomeric Patch 02 12288
- DAP 1 Quart Concrete Patcher Interior & Exterior DA310315
- PRIMESOURCE BUILDING PRODUCTS Thorocrete Concrete Patch T1786
- WET PATCH Henry Black Asphalt Roof Cement 11 oz HE208004
- Dap Concrete and Asphalt Repair - Patches and Compounds