Smith Light Commercial
4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer
Mfr # 201-T03
Zoro # G3645257
$68.38
9% off
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Light Commercial - Light Duty
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
Explore More Products
- SMITH LIGHT COMMERCIAL 2" Pipe Dia. Cast Iron Roof Drain 148-Y02
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain 110-Y04
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover 410-10
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Adjustable Floor Drain Strainer 210-10
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain 110-Y03
- SMITH LIGHT COMMERCIAL 2" Pipe Dia. Cast Iron Roof Drain 110-Y02
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain 148-Y04
- SMITH LIGHT COMMERCIAL 6-1/2 " cast iron Floor Drain Body 210-Y02
- SMITH LIGHT COMMERCIAL 6-1/2 " cast iron Floor Drain Body 210-Y04
- ZURN Floor Drain Grate, 11-1/4" W, 24" L P12-HPD
- ZURN 2"- 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain EZ1-PV2-SS
- Smith Light Commercial Bell Traps and Drains