Battery Tender
Male and Female Connector
Mfr # 027-0004-KIT
Zoro # G3645363
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-To-DC Connection Applications
- Color Black
- Connection Type Plug-In
- Depth 4 in
- Features Onboard Connector for DC to DC Connections; Unique Screw and Lock Device Provides a Positive Connection that Avoids Vibration and Water Incursion
Explore More Products
- BATTERY TENDER Fused Extension Lead, 12 ft 081-0148-12
- BATTERY TENDER Fused Extension Lead, 25 ft, PK4 081-0148-25-BG4
- BATTERY TENDER Fused Ring Terminal Harness, 18 In 081-0069-6
- BATTERY TENDER Fused Extension Lead, 25 ft 081-0148-25
- BATTERY TENDER Fused Extension Lead, 12 ft, PK4 081-0148-12-BG4
- BATTERY TENDER Engine Start Battery, 12V, 7Ah, 120CCA AGM BTX7A-FA
- WESTWARD Battery Cable, 6 ga, 25ft., Red 19YD70
- QUICKCABLE Red Nut/Bolt, PK50 6698-050R
- QUICKCABLE Copper Lug, 2/0, 5/16", PK50 5956-050E
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 501011-050
- QUICKCABLE Solder/Crimp Thimble, 2/0 214907-001
- Battery Tender Automotive Battery Equipment