- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Starters
- /
- Magnetic Motor Starters
- /
- Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO
Shop Alternate Products
This Product is Discontinued
Eaton
Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (Discontinued)
Mfr # ECN05A2AAA-R63/B
Zoro # G3645975
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overload Relay Amp Setting 1 to 5A
- Enclosure NEMA Rating 3R
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 1 1/2 hp
- Starter Type NEMA Style
Customers Also Purchased
- Brand Eaton
-
MFR #
ECN05A2AAA-R63/B
-
Zoro #
G3645975
- Country of Origin United States
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 00 |
Depth | 6.7 in |
Height | 13.31 in |
Width | 9.84 in |
Overall Depth | 6.7 in |
Overall Width | 9.84 in |
Overall Height | 13.31 in |
Details
Item | NEMA Magnetic Motor Starter |
Overload Relay Amp Setting | 1 to 5A |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 3R |
Auxiliary Contact Form | 1NO/1NC |
HP @ 3 Phase - 240V | 1 1/2 hp |
Starter Type | NEMA Style |
Action | Nonreversing |
Amps AC | 9 |
Number of Poles | 3 |
HP @ 3 Phase - 480V | 2 hp |
HP @ 1 Phase - 120V | 1/3 hp |
Features | Solid State Overload Relay |
Standards | ABS Type Approved, BS, CSA, cUL Listed, IEC 947 Type 2, ISO 9001, OSHPD (OSP-0015-10), UL Listed, VDE |
Includes | Solid State Overload Relay |
HP @ 1 Phase - 230V | 1 hp |
HP @ 3 Phase - 575V | 3 hp |
Hz | 50/60 |
HP @ 3 Phase - 208V | 1 1/2 hp |
Thermal Unit Code | Not Applicable |
Minimum Overload Relay Current Setting | 1 A |
Horsepower @ Three Phase - 240V AC | 1 1/2 hp |
Phase | Three |
Maximum Overload Relay Current Setting | 5 A |
Number of Auxillary Contacts | 2 |
Current AC | 9 A |
Horsepower @ Three Phase - 208V AC | 1 1/2 hp |
Reversing Capability | Non-Reversing |
IP Rating | IP20 |
Coil Voltage | 110/120V AC |
Operator Function | Not Applicable |
Series | Freedom |
Mounting Postion | Horizontal, Vertical |
Overload Protection Type | Electronic |
Starter Style | NEMA |
Frequency | 50/60 Hz |
Maximum Voltage Rating | 600V AC |
Trip Class | 10/20/30 |
Horsepower @ Three Phase - 600V AC | 3 hp |
NEMA Enclosure Rating | 3R |
Mounting Style | Upright Panel |
Horsepower @ Single Phase - 240V AC | 1 hp |
Terminal Connection Type | Screw Terminals |
Includes Pilot Light | No |
Horsepower @ Three Phase - 480V AC | 2 hp |
Includes Auxiliary Contacts | Yes |
Status Indicator | LED Indicator |
Horsepower @ Single Phase - 120V AC | 1/3 hp |
Resistance Properties | Impact Resistant, Temperature Resistant, Weather Resistant |
Operator | None |
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Upright Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC
- Hazardous material