This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Wet, 30 In Dia, 2040 RPM 133843

Diamond Saw Blade, Wet, 30 In Dia, 2040 RPM (Discontinued)

  • Mfr # 133843
  • Zoro # G3646614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133843
Zoro #
G3646614
UPC #
092333701532
Country of Origin
Unknown

Dimensions

Blade Dia.
30"
Cutting Depth
12-1/4"
Plate Thickness
0.185"

Details

Cutting Type
Wet
Rim Type
Segmented
Item
Diamond Saw Blade
For Use With
Walk Behind Saws
Grade
Better
Max. RPM
2040
Application
For Wet Cutting Of Cured Concrete
Arbor Hole
1"
Diamond Knockout
No
Blade Type
Wet

Description

Diamond Saw Blade, Blade Dia. 30 in, Cutting Type Wet, Rim Type Segmented, Grade Better

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.