Klein Tools

Ratcheting Refrigeration Wrench 6-13/16-Inch


$25.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Alloy Steel
  • Finish Chrome
  • Head Type Offset
  • Overall Length 6 3/4 in
  • Wrench Style Ratcheting Refrigeration
See all product information