Siemens
Surge Protection Device, 1 Phase, 120/240V
Mfr # TPS3A03050
Zoro # G3647594
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 120/240V AC
- Max. Continuing Operating Voltage 150 V AC
- Voltage Protection Rating 1000V (L-L), 600V (L-N)
- Nominal Discharge Current 20 kA
Explore More Products
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X FS140
- SIEMENS Surge Protection Device, 100kA Lightning FS100
- SIEMENS Surge Protection Device, 60kA Lightning FS060
- SIEMENS Surge Protection Device, 3 Phase, 277/480V TPS3E1120D2
- SIEMENS Surge Protection Device, 3 Phase, 480V TPS3F030500
- SIEMENS Surge Protection Device, 3 Phase, 277/480V TPS3E12300XD2
- SIEMENS Surge Protection Device, 1 Phase, 120/240V TPS3A1230VXD2
- SIEMENS Surge Protection Device, 3 Phase, 120/240V TPS3B12200X02
- SIEMENS Surge Protection Device, 3 Phase, 277/480V TPS3E0910D00
- CITEL Branch Panel Protector, 480V, 3W+G, Delta, 50Ka, Ul 1449 Type 1/2 M50-480D-A
- CITEL Ac DIN Rail Protector, 277/480V 3Ph 4W+G Wye, 75Ka Imax, Ul1449 Type 1 DS74US-277Y
- Siemens Power System Protection