Osg

Straight Flute Hand Tap, Bottoming, 4


$60.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.323"
  • Tap Thread Size 7/16"-20
  • Tap Chamfer Bottoming
  • Tap Material Powdered Metal
  • Number of Flutes 4
See all product information