Cambro
Scoop, 24 oz., Clear, PK12
Mfr # CASCP24CW135
Zoro # G3650035
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Handle Length (In.) 4 3/4 in
- Bowl Size Length (In.) 6 3/8 in
- Capacity (Oz.) 24 oz
- Standards Made in USA. NSF listed.
Explore More Products
- CAMBRO Serving Tongs, 6 9/16 in L, Clear EATGG6135
- CAMBRO 9 in Clear Camwear® Tongs TG9135
- CAMBRO Scoop, 12 oz., Clear, PK12 CASCP12CW135
- CAMBRO Tong 9" Easy Grip Green EATGG9780
- CAMBRO Serving Tongs, 9 in L, White EA9TGS148
- CAMBRO Scoop, 64 oz., Clear, PK6 CASCP64CW135
- CAMBRO Serving Tongs, 6 in L, Red EA6TGS404
- CAMBRO Ladle 10 1/2" Beige EALD105133
- CAMBRO 10 in Black Camwear® Serving Spoon SPO10CW110
- VOLLRATH 12 in Antimicrobial Stainless Steel Utility Tongs 4781210
- CRESTWARE Disher, 3.25 oz., 8-13/16 in. L D12
- Cambro Serving Utensils