Solberg
Filter Silencer, 1/2 In MNPT, 12 CFM Max
Mfr # PS-10-050
Zoro # G3651243
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 12 cfm
- Filter Rating (Microns) 2 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Filter Media Paper
- Temp. Range (F) -15 Degrees to 220 Degrees F
Explore More Products
- SOLBERG Silencer, 2 MNPT Out, 135 Max CFM FS-231P-200
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM SLCRT200
- SOLBERG Filter/Silencer, 1 In FS-15-100
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max PS-06-050
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM FT-15-100
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM SLCRT075
- SOLBERG Intake Filter, 6 MNPT, 1100 Max CFM, 2 Micron Paper Media FT‐274P‐600
- SOLBERG Intake Filter, 4 MNPT, 432 Max CFM, 0.3 Micron HEPA Media FT‐HE274P‐400
- SOLBERG Intake Filter, 6 Flange, 432 Max CFM, HEPA Media F‐HE274P‐600F
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM FT-231P-250
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM F-231P-250
- Solberg Compressed Air Treatment