- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Battery Equipment
- /
- Automotive Battery Accessories
- /
- Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24
Shop Alternate Products
This Product is Discontinued
Schumacher
Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24 (Discontinued)
Mfr # PSW-7700
Zoro # G3652817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 300/70/35/30/15A
- Application and Farms., Maintence Shops, Outdoor Rated For Heavy Duty Use In Service Stations
- Includes Handle Wheels Foot Axle and Axle Caps
- Material Steel
- Type Manual Battery Charger
Customers Also Purchased
- Brand Schumacher
-
MFR #
PSW-7700
-
Zoro #
G3652817
- UPC # 026666420518
- Country of Origin Mexico
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 14 3/4 in |
Overall Height | 25 5/16 in |
Cable Length | 9 ft |
Overall Width | 14 5/8 in |
AC Cord Length | 9 ft |
Power Cord Length | 9 ft |
Details
Amps | 300/70/35/30/15A |
Application | and Farms., Maintence Shops, Outdoor Rated For Heavy Duty Use In Service Stations |
Includes | Handle Wheels Foot Axle and Axle Caps |
Material | Steel |
Type | Manual Battery Charger |
Connection Type | Clip |
Avg. Charge Time 12V High | 1/2 hr. |
Cranking Amps | 300A |
Voltage Rating | 6V, 12V, 24V |
Charger Function | Charging |
Charge Time 12V | 0.3 to 4.5 hr. |
Charging Amps @ Voltage | 35A @ 24V, 70A @ 6V, 70A/30A/15A @ 12V |
UL Rated Amps 12V | 70/30/15A |
Item | Battery Charger and Starter |
Test Feature | Yes |
Boost Amps @ Voltage | 300A @ 12V |
Cold Crank Amps | 300A |
Automatic/Manual | Manual |
Standards | CEC compliant |
Charger Style | Wheeled |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Category Type | Battery Chargers |
For Battery Voltage | 6, 12, 24 |
UL Rated Amps 6V | 15A |
Input Voltage | 110V AC |
Battery Charger CEC Compliant | Non CEC Compliant |
Portable | Yes |
Indoor / Outdoor | Indoor/Outdoor |
Charge Time 24V | 1/2 to 2 hr. |
Charge Type | Timer |
Avg. Charge Time 12V Low | 2-1/2 hr. |
Cable Gauge | 4 AWG |
Timer | 2 hr |
UL Rated Amps 24V | 30A |
For Use With Battery Type | Lead Acid |
UL Rated Amps Start | 300A-6V, 12V, 24V |
Avg. Charge Time 6V High | 1/2 hr. |
CEC Compliant | Non CEC Compliant |
Charge Time 6V | 1/3 to 1 hr. |
Charging Current @ Voltage | 15 A @ 12V, 30 A @ 12V, 35 A @ 24V, 70 A @ 12V, 70 A @ 6V |
Timer Style | Manual |
Includes Test Feature | Yes |
Connector Type | Alligator Clip |
Cable Wire Gauge | 6 AWG |
Cold Cranking Current @ Voltage | 300 A @ 12V |
Boost Current @ Voltage | 300 A @ 12V |
Indoor or Outdoor Use | Outdoor |
Housing Material | Steel |
Description
Battery Charger and Starter, Charger Style Wheeled, For Use With Battery Type Lead Acid, Automatic/Manual Manual, For Battery Voltage 6 V DC, 12 V DC, 24 V DC, Boost Current @ Voltage 300 A @ 12V, Charging Current @ Voltage 15 A @ 12V, 30 A @ 12V, 35 A @ 24V, 70 A @ 12V, 70 A @ 6V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Timer, Charger Function Charging, Cold Cranking Current @ Voltage 300 A @ 12V, Connector Type Alligator Clip, Housing Material Steel
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov