Shop Alternate Products
This Product is Discontinued
Dewalt
3/4" x 1/4" XP .020 Carbon Knot Wire End Brush (Discontinued)
Mfr # DW49054
Zoro # G3657306
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Shank Size 1/4 in
- Bristle Trim Length 1 in
- Trim Length 1"
- Max. RPM 22,000